Power cord, 8.00 ft. length (2500.0mm)

Item #: 0670565

Cat #: PC14C13BL8

UPC: 074983640126

Call for price
Company wide:
0 in stock
Power cord, 8.00 ft. length (2500.0mm), black, IEC C14 to IEC C13.

Overview

Power cord, 8.00 ft. length (2500.0mm), black, IEC C14 to IEC C13.
Also known as: 074983640126, PC14C13BL8, PDTPC14C13BL8

Specifications

Color: Black
Type: Power Cord
Color: Black
Type: Power Cord

Customer Reviews

No reviews for this product
(0)