Heat Shrink Thin, .50"(12.7mm) Dia, Yell

Item #: 0670537

Cat #: HSTT50-Q45

UPC: 074983520787

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin, .50"(12.7mm) Dia, YellThin wall heat shrink on 25 foot reel, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin.

Overview

Heat Shrink Thin, .50"(12.7mm) Dia, YellThin wall heat shrink on 25 foot reel, .50" (12.7mm) diameter, yellow/green cross-linked polyolefin.
Also known as: 074983520787, HSTT50-Q45, PDTHSTT50Q45

Specifications

Diameter: 1/2 in
Color: Green/Yellow
Length: 25 ft
Diameter: 1/2 in
Length: 25 ft
Color: Green/Yellow