Heat Shrink Thin, .50"(12.7mm) Dia, Gree

Item #: 0670494

Cat #: HSTT50-C5

UPC: 074983848980

$ 175.73 EA
Company wide:
0 in stock
Thin wall heat shrink, .50" (12.7mm) diameter, green cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, green cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983848980, HSTT50-C5, PDTHSTT50C5

Specifications

Diameter: 1/2 in
Color: Green
Diameter: 1/2 in
Color: Green