Heat Shrink Thin, .50"(12.7mm) Dia, Whit

Item #: 0670480

Cat #: HSTT50-C10

UPC: 074983849000

$ 175.73 EA
Company wide:
0 in stock
Thin wall heat shrink, .50" (12.7mm) diameter, white cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, white cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983849000, HSTT50-C10, PDTHSTT50C10

Specifications

Diameter: 1/2 in
Color: White
Diameter: 1/2 in
Color: White