Power cord, 10.00 ft. length (3050.0mm)

Item #: 0670463

Cat #: PC14C13BL10

UPC: 074983646500

Call for price
Company wide:
0 in stock
Documents & Guides
Power cord, 10.00 ft. length (3050.0mm), black, IEC C14 to IEC C13.

Overview

Power cord, 10.00 ft. length (3050.0mm), black, IEC C14 to IEC C13.
Also known as: 074983646500, PC14C13BL10, PDTPC14C13BL10

Specifications

Color: Black
Type: Power Cord
Color: Black
Type: Power Cord