400A, All-In-One, House Panel with Lever Bypass

Item #: 0670458

Cat #: RS45508C

UPC: 784567208658

$ 2554.64 EA
Company wide:
60 in stock
Documents & Guides
400 Amp All-In-One House Panel with Lever Bypass, Ringless, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8/8 Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount Includes: (2) 200A Main Breakers ***NOT PP&L OR PGE APPROVED - MUST HAVE RING MANUAL TEST BLOCK BYPASS (NOT RINGLESS METERS AND LEVER BYPASS)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp All-In-One House Panel with Lever Bypass, Ringless, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8/8 Distribution, Main Breaker Type, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount Includes: (2) 200A Main Breakers ***NOT PP&L OR PGE APPROVED - MUST HAVE RING MANUAL TEST BLOCK BYPASS (NOT RINGLESS METERS AND LEVER BYPASS)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

National Electric Code requires electrical distribution equipment to be rated as “Service Entrance”, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.

Also known as: 784567208658, RS45508C, MIDRS45508C, lincoln hat

Specifications

Amps: 400
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Circuits: 8
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R