Pan-Clamp 1.25" (31.8mm) Bundle w/ Integ

Item #: 0670436

Cat #: PC125-H25D-C0

UPC: 074983838967

$ 1.62 EA
Company wide:
0 in stock
Pan-Clamp™ heavy duty fixed diameter clamp, 1.25" (31.8mm) bundle, black, standard package.

Overview

Pan-Clamp™ heavy duty fixed diameter clamp, 1.25" (31.8mm) bundle, black, standard package.
Also known as: 074983838967, PC125-H25D-C0, PDTPC125H25DC0

Specifications

Diameter: 1.250 in
Color: Black
Material: Nylon
Diameter: 1.250 in
Material: Nylon
Color: Black