Enclosure, Wall Mount, Type 4X, 14" x 12" x 7, Fiberglass

Item #: 0670432

Cat #: RVJ1412HWPL2

UPC: 783510158651

Call for price
Company wide:
0 in stock
Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 13.62x11.62x7.24, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Raised Hinged, Solid Latching Cover, Size/Dims: 13.62x11.62x7.24, Material/Finish: Fiberglass/Gray.

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158651, RVJ1412HWPL2, HOFRHJ1412HWPL2LG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 13.620 in
Width: 11.620 in
Depth: 7.240 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 11.620 in
Special Program: Hoffman On Demand
Standards: Build America Buy America Compliant
Color: Gray
Height: 13.620 in
Depth: 7.240 in
IP/NEMA Rating: NEMA 4X, NEMA 3