Ventilated Cable Tray Cover, Cablofil, CVN 300 PG

Item #: 0670395

Cat #: 629300

UPC: 800388004627

$ 139.04 EA
Company wide:
0 in stock
Ventilated Cable Tray Cover, 12in Wide, 3.3ft Long, Cablo CVN 300PG. 1 pkg = (3) 3.3ft Covers for (1) 10ft Tray

Overview

Ventilated Cable Tray Cover, 12in Wide, 3.3ft Long, Cablo CVN 300PG. 1 pkg = (3) 3.3ft Covers for (1) 10ft Tray

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388004627, 629300, CBFCVN300PG

Specifications

Width: 12 in
Length: 3.300 ft
Width: 12 in
Length: 3.300 ft