FASP550PG - FAS PROFILE

Item #: 0670357

Cat #: FASP550PG

UPC: 800388002029

$ 35.36 EA
Company wide:
25 in stock
Documents & Guides
22 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 18 inches or wall or under floor applications Pre-Galvanized finish is for indoor use

Overview

22 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths of 18 inches or wall or under floor applications Pre-Galvanized finish is for indoor use

Cablofil is the global gold standard for total cable management. Explore the one-stop shop for innovative, fast, and dependable cable management systems including wire mesh tray, ladder cable tray, prefab assemblies, fasteners, and assemblies.

Also known as: 800388002029, FASP550PG, CBFFASP550PG

Specifications

Length: 22 in
Material: Steel
Length: 22 in
Material: Steel