Fasp500pg - Fas Profile

Item #: 0670356

Cat #: 14500

UPC: 800388001992

$ 34.15 EA
Company wide:
0 in stock
Documents & Guides
Cablo Fasp500pg 20" Trapeze hanger

Overview

Cablo Fasp500pg 20" Trapeze hanger
Also known as: 800388001992, 14500, CBFFASP500PG

Specifications

Color: Brown
IP/NEMA Rating: NEMA 3R
Color: Brown
IP/NEMA Rating: NEMA 3R