FASP300PG - FAS PROFILE

Item #: 0670349

Cat #: FASP300PG

UPC: 800388001909

$ 18.30 EA
Company wide:
8 in stock
12 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths up to 8 inches or wall or under floor applications Pre-Galvanized finish is for indoor use

Overview

12 inch length profile Patented FAS style attachment secures tray without nuts and bolts Can be used in trapeze for tray widths up to 8 inches or wall or under floor applications Pre-Galvanized finish is for indoor use

Cablofil is the global gold standard for total cable management. Explore the one-stop shop for innovative, fast, and dependable cable management systems including wire mesh tray, ladder cable tray, prefab assemblies, fasteners, and assemblies.

Also known as: 800388001909, FASP300PG, CBFFASP300PG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel