Preset Countdown Timer

Item #: 0670348

Cat #: EI200LA

UPC: 078275100572

$ 65.61 EA
Company wide:
34 in stock
Documents & Guides
Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120V, 15A, 1800W, 1/4HP, Decorator, Light Almond.

Overview

Preset Timer, In-Wall, SPST, 5/10/15/30 Minute, 120V, 15A, 1800W, 1/4HP, Decorator, Light Almond.
Also known as: 078275100572, EI200LA, IMTEI200LA

Specifications

Color: Light Almond
Type: SPST, In-Wall, Electronic
Volts AC: 120
Range: 5 min, 30 min, 15 min, 10 min
Amps: 15, 8
Wattage: 1800
Color: Light Almond
Volts AC: 120
Amps: 15, 8
Type: SPST, In-Wall, Electronic
Range: 5 min, 30 min, 15 min, 10 min
Wattage: 1800