3/4 X 16in Wood Boring Bit

Item #: 0670340

Cat #: DW1593

UPC: 028877475783

Company wide:
0 in stock
Shank Size: 1/4in, Shank Type: Ball Groove, Size: 3/4in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Overview

Shank Size: 1/4in, Shank Type: Ball Groove, Size: 3/4in, Features: Extreme Speedchannel For Fast Chip Removal; Heavy Duty Shank For Superior Durability

Featuring a heavy-duty, full-length, heat-treated shank for protection against bends and breaks, DEWALT spade bits are equipped with high-performance cutting spurs for optimum hole finish. An extreme speed channel provides fast chip removal, and a 1/4 In. ball groove shank offer quick-change applications. A 1/4 In. hex shank helps to prevent slippage, and a hang hole enables easy storage and wire pulling.

Also known as: 028877475783, DW1593, DEWDW1593

Features & Benefits

  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.
  • Cutting spurs provide optimum hole finish.
  • 1/4 In. hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Hang hole allows for bit storage & wire pulling.

Specifications

Diameter: 3/4 in
Diameter: 3/4 in