4 " Center Hanger

Item #: 0670334

Cat #: SF100PG

UPC: 800388013988

$ 25.62 EA
Company wide:
0 in stock
For center hanging 4 inch wide wire mesh tray Fold over tabs secure tray without additional hardware Pre Galvanized finish for indoor use

Overview

For center hanging 4 inch wide wire mesh tray Fold over tabs secure tray without additional hardware Pre Galvanized finish for indoor use

Cablofil is the global gold standard for total cable management. Explore the one-stop shop for innovative, fast, and dependable cable management systems including wire mesh tray, ladder cable tray, prefab assemblies, fasteners, and assemblies.

Also known as: 800388013988, SF100PG, CBFSF100PG

Specifications

Length: 4 in
Material: Steel
Length: 4 in
Material: Steel