2" x 2" Center Hanger, Pre-Galvanized

Item #: 0670333

Cat #: 586140

UPC: 800388004344

$ 15.86 EA
Company wide:
0 in stock
2" x 2" Center Hanger, Pre-Galvanized

Overview

2" x 2" Center Hanger, Pre-Galvanized

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388004344, 586140, CBFSF50PG

Specifications

Length: 2 in
Material: Steel
Length: 2 in
Material: Steel