Heat Shrink Tube Thin, 0.50", White

Item #: 0670298

Cat #: HSTT50-48-Q10

UPC: 074983833955

$ 7.26 EA
Company wide:
0 in stock
Thin Wall Heat Shrink, 0.50" (12.7mm) Diameter, Cross-Linked Polyolefin, White

Overview

Thin Wall Heat Shrink, 0.50" (12.7mm) Diameter, Cross-Linked Polyolefin, White

Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.

Also known as: 074983833955, HSTT50-48-Q10, PDTHSTT5048Q10

Specifications

Diameter: 1/2 in
Length: 4 in
Color: White
Diameter: 1/2 in
Color: White
Length: 4 in