FASL300PG - FAS L BRACKET (CSN300GS)

Item #: 0670289

Cat #: 556130

UPC: 800388002869

$ 24.40 EA
Company wide:
0 in stock
12 inch wall L bracket Patented FAS style attachment secures tray without nuts and bolts Can be configured to create numerous installations Pre-Galvanized finish is for indoor use

Overview

12 inch wall L bracket Patented FAS style attachment secures tray without nuts and bolts Can be configured to create numerous installations Pre-Galvanized finish is for indoor use
Also known as: 800388002869, 556130, CBFFASL300PG

Specifications

Length: 15 in
Material: Steel
Length: 15 in
Material: Steel