Panel Board, Trim Kit, Surface Mount, 42" x 20"

Item #: 0670272

Cat #: EZT2042S

UPC: 786685399256

$ 325.45 EA
Company wide:
37 in stock
Documents & Guides
Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 42" x 20". Not compatible with YS Boxes

Overview

Surface Mount EZ Trim. Gray Painted Steel Trim. H x W: 42" x 20". Not compatible with YS Boxes

The EZ trim incorporates a groundbreaking design that installs in seconds, rather than minutes. The standard trim features include door-in-door construction; no exposed hardware and no tools are required for installation. Each EZ trim includes hangers attached on the right side. The bottom trim hanger has a notch in its base. To install, the bottom hanger is inserted into the bottom right side box flange opening, resting the notch on the flange. The balance of the hangers are aligned with the other flange openings and pushed in. When all hangers are in the box flange, the trim is lifted up slightly to clear the notch on the bottom hanger, and the trim in self-supported on the EZ box. The installation is completed by swinging the trim to the closed position, then lifting and pushing slightly to the right. The trim will drop into place totally secured. The multi-point catches on the left side of the trim will lock into the left side box flange openings. To prevent the trim from being removed by non-authorized persons, a unique sliding means automatically latches in place when the trim door is closed. Along with a new lock, the EZ trim offers a high degree of door security.

Also known as: 786685399256, EZT2042S, CUTEZT2042S

Specifications

Height: 42 in
Mounting: Surface
Width: 20 in
Height: 42 in
Width: 20 in
Mounting: Surface