Pan-Clamp 1.12" (28.5mm) Bundle w/ Integ

Item #: 0670259

Cat #: PC112-H25D-T0

UPC: 074983838950

$ 1.02 EA
Company wide:
0 in stock
Documents & Guides
Pan-Clamp™ heavy duty fixed diameter clamp, 1.12" (28.5mm) bundle, black, bulk package.

Overview

Pan-Clamp™ heavy duty fixed diameter clamp, 1.12" (28.5mm) bundle, black, bulk package.
Also known as: 074983838950, PC112-H25D-T0, PDTPC112H25DT0

Specifications

Diameter: 1.120 in
Color: Black
Material: Nylon
Diameter: 1.120 in
Material: Nylon
Color: Black