Grounding Busbar, w/Insulators and Brackets, NN, 20" x 4" x 0.25"

Item #: 0670211

Cat #: EGBA14420NN

UPC: 782856445418

$ 968.35 EA
Company wide:
0 in stock
Documents & Guides
Bar Assy,grd Bus,1/4x4x20,w/insul & Brkts

Overview

Bar Assy,grd Bus,1/4x4x20,w/insul & Brkts

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445418, EGBA14420NN, CADEGBA14420NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 20 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in