F54T5 841/HO/EA/ALTO 49WATT

Item #: 0670205
Cat #: 82552
UPC: 726585825523
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F54T5 841/HO/EA/ALTO 49WATT(PKX40), 49 Watts, 101 Volts, 5000 Initial Lumens, 4100 K, 85 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 30000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F54T5 841/HO/EA/ALTO 49WATT(PKX40), 49 Watts, 101 Volts, 5000 Initial Lumens, 4100 K, 85 CRI, T Shape, 0.63 IN Dia, 46 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 30000 Avg Life Hrs, Copolymer Coating
Also known as: 726585825523, 82552, SHA82552

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 5000
Color Rendering Index (CRI): 85
Wattage: 49
Length: 46 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 46 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 5000
Wattage: 49
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)