Shower Trim, Metal Fresnel, 6", Satin Nickel

Item #: 0670203

Cat #: B605SN

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Shower Trim, Metal Fresnel, 6 in, Satin Nickel

Overview

Shower Trim, Metal Fresnel, 6 in, Satin Nickel
Also known as: B605SN, ETEB605SN

Specifications

Color: Satin Nickel
Type: Trim, Wet Location
Diameter: 6 in
Color: Satin Nickel
Diameter: 6 in
Type: Trim, Wet Location