Pan-Clamp 0.38 Inch (9.7 mm) Bundle Diam

Item #: 0670181

Cat #: PC075-H25D-C0

UPC: 074983838882

$ 1.18 EA
Company wide:
0 in stock
Pan-Clamp™ heavy duty fixed diameter clamp, .75" (19.1mm) bundle, black, standard package.

Overview

Pan-Clamp™ heavy duty fixed diameter clamp, .75" (19.1mm) bundle, black, standard package.
Also known as: 074983838882, PC075-H25D-C0, PDTPC075H25DC0

Specifications

Diameter: 0.750 in
Color: Black
Material: Nylon
Diameter: 0.750 in
Material: Nylon
Color: Black