20a 3phase 600v M.i.

Item #: 0670178
Cat #: 420MI5W
UPC: 078477130513
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Black

Overview

20 Amp, 600 Volt 3-phase, Iec 309-1 & 309-2, 3p, 4w, Mechanical Interlock Northamerican Pin & Sleeve Receptacle, Industrial Grade, Ip67, Watertight, Non-fused- Black
20 Amp, 600 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, Mechanical Interlock North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, Non-Fused - Black
Also known as: 078477130513, 420MI5W, LEV420MI5W

Specifications

Horsepower: 25
Color: Black
Material: Valox Resin
Horsepower: 25
Material: Valox Resin
Color: Black

Customer Reviews

No reviews for this product
(0)