Xenon Undercabinet Light, 16", 35W, 120V, Bronze

Item #: 0670146

Cat #: NCAX-120-16BZ

UPC: 782042933804

Company wide:
0 in stock
Documents & Guides
16" 2-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 16"L x 5"W x 1.5"H - Bronze

Overview

16" 2-Lamp (120V L-35 35W Xenon Type JCD G-8 Base Clear, 270 lumens, 2,900°K) 16"L x 5"W x 1.5"H - Bronze

Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.

Also known as: 782042933804, NCAX-120-16BZ, CSLNCAX12016BZ

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 120
Length: 16 in
Color: Bronze
Light Technology: Xenon
Wattage: 35
Volts AC: 120
Color: Bronze
Color Temperature: 2900 (Warm White)
Length: 16 in
Light Technology: Xenon