
Perforated Panels For Type 1 & 3R Enclosure, 8.25" x 6.25", Steel
Item #: 0670131
Cat #: A10N8PP
UPC: 783510487492
$ 17.27 EA
Company wide:
0
in stock
Documents & Guides
6.25" x 8.25", Perforated Steel Panel for a 8.25" x 6.25" Enclosure.
Overview
6.25" x 8.25", Perforated Steel Panel for a 8.25" x 6.25" Enclosure.
Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.
Also known as: 783510487492, A10N8PP, HOFA10N8PP
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 10 in |
| Special Program: | Hoffman On Demand |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Width: | 8 in |
| Height: | 10 in |