3" Trim Adjustable 15 Degree Pinhole White/Clear Reflector

Item #: 0670086
Cat #: 3002WHC
UPC: 623961384349
$ 35.00 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim Adjustable 15 Degree Pinhole White Trim with Clear Reflector

Overview

3 Inch Trim Adjustable 15 Degree Pinhole White Trim with Clear Reflector
3" Trim Adjustable Pinhole, 15° Tilt, 360° Rotation, Color: White Trim with Clear Reflector
Also known as: 623961384349, 3002WHC, HAL3002WHC

Specifications

Diameter: 3 in
Type: Baffle, Trim
Angle: 15°, 360°
Diameter: 3 in
Angle: 15°, 360°
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)