Bottom Support Acc. 2-dr

Item #: 0670055

Cat #: A17SUPPORT2

UPC: 783510135751

$ 344.14 EA
Company wide:
0 in stock
Bottom Support Acc. 2-dr, Bulletin A17y (accessories For Fiberglass Type 4x Enclosures), Size/dims: , Material/finish: Steel/gray

Overview

Bottom Support Acc. 2-dr, Bulletin A17y (accessories For Fiberglass Type 4x Enclosures), Size/dims: , Material/finish: Steel/gray

Bolt-in bottom support plate with mounting hardware. Required when installing nVent HOFFMAN floor stands or casters on A17 fiberglass Freestanding enclosures.

Also known as: 783510135751, A17SUPPORT2, HOFA17SUPPORT2

Features & Benefits

  • Required when installing nVent HOFFMAN floor stands or casters on A17 fiberglass Freestanding enclosures.

Specifications

Color: Gray
Finish: Powder Coated
Weight: 31 lb
Color: Gray
Weight: 31 lb
Finish: Powder Coated