Tall Replacement Led

Item #: 0670008

Cat #: E22LEDT024BN

UPC: 782113494197

$ 77.12 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Heavy-duty - Renewal Part, Led, Tall, Continuous, Blue, 24vac/vdc, Used With E22 Series Selector Switch And Push-pull Operators

Overview

22.5 Mm, Non-metallic Heavy-duty - Renewal Part, Led, Tall, Continuous, Blue, 24vac/vdc, Used With E22 Series Selector Switch And Push-pull Operators
Also known as: 782113494197, E22LEDT024BN, CUTE22LEDT024BN

Specifications

Color: Blue
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Length: 1.400 in
Wattage: 1.200
Type: 22.5 mm, Non-metallic Heavy-Duty
Color: Blue
Shape: T3-1/4 (Tubular)
Length: 1.400 in
Type: 22.5 mm, Non-metallic Heavy-Duty
Volts AC: 24
Base: Bayonet (BA9s)
Wattage: 1.200