5A, 600V, Midget Fuse, Time Delay

Item #: 0670005

Cat #: KLQ005

UPC: 079458053395

$ 14.73 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
5 Amp Fuse, Midget, Time Delay, Voltage Rating: 600 VAC

Overview

5 Amp Fuse, Midget, Time Delay, Voltage Rating: 600 VAC

The Littelfuse KLQ series is designed to protect gaseous vapor fixtures, HID ballasts, and other electronic and lighting circuits. The KLQ is the same physical size as the Littelfuse BLS, but has more time delay to handle transient and inrush currents.

Also known as: 079458053395, KLQ005, LFUKLQ005

Specifications

Type: Midget
Amps: 5
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: Midget
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Type: Midget
Speed: Time Delay, Slow Blow
Class: Midget
Interrupt Rating DC: 10 kA
Amps: 5
Volts AC: 600
Standards: California Proposition 65