Push Button Cable Tie Mount, 0.25", HR, Black

Item #: 0669974

Cat #: PBMSL-H25-M30

UPC: 074983788538

$ 0.71 EA
Company wide:
0 in stock
Documents & Guides
Push Button Cable Tie Mount, Fits 0.25" Hole & Maximum Panel Thickness of 0.29” (7.36mm), Heat Resistant Nylon 6.6, Black, Package of 1000

Overview

Push Button Cable Tie Mount, Fits 0.25" Hole & Maximum Panel Thickness of 0.29” (7.36mm), Heat Resistant Nylon 6.6, Black, Package of 1000
Also known as: 074983788538, PBMSL-H25-M30, PDTPBMSLH25M30

Specifications

Color: Black
Material: Nylon
Mounting: 1/4 in Screw
Color: Black
Mounting: 1/4 in Screw
Material: Nylon