Reciprocating Saw Blade, Tuff Tooth, 24 TPI, Length: 6", Bi-Metal

Item #: 0669952

Cat #: 21072624GR

UPC: 082472210729

$ 12.39 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
Reciprocating Saw Blade, Tuff Tooth, 24 TPI, Length: 6 Inch, Bi-Metal

Overview

Reciprocating Saw Blade, Tuff Tooth, 24 TPI, Length: 6 Inch, Bi-Metal

High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability

Also known as: 082472210729, 21072624GR, LNX21072624GR

Features & Benefits

  • FASTER CUTS
  • DURABLE CONSTRUCTION
  • EXTENDED BLADE LIFE

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 24 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in