3/8 X 6 Eye Bolts Zinc Plated

Item #: 0669947

Cat #: EB12

UPC: 781002282808

$ 8.13 EA
Company wide:
16 in stock
Documents & Guides
Dottie Eb12 3/8x6 Eye Bolt W/

Overview

Dottie Eb12 3/8x6 Eye Bolt W/

Eye Bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.

Also known as: 781002282808, EB12, DOTEB12

Specifications

Length: 6 in
Diameter: 3/8 in
Material: Steel
Length: 6 in
Material: Steel
Diameter: 3/8 in