2P ILL MT PUSH/PULL RED- XFR 24VAC LED - OX XO

Item #: 0669931

Cat #: 10250T589LRD06-1X

UPC: 782114713730

$ 586.60 EA
Company wide:
0 in stock
Documents & Guides
2P ILL MT PUSH/PULL RED- XFR 24VAC LED - OX XO

Overview

2P ILL MT PUSH/PULL RED- XFR 24VAC LED - OX XO
Also known as: 782114713730, 10250T589LRD06-1X, CUT10250T589LRD061

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic