Inductive Proximity Sensor, Tubular, Global

Item #: 0669897

Cat #: E57-18GU08-AAB

UPC: 782114665213

$ 337.12 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 8 Mm (0.31 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-Pin Ac Micro Connector, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 8 Mm (0.31 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 18 Mm Diameter, Threaded Barrel, 3-Pin Ac Micro Connector, Standard Frequency, N.o. Output
Also known as: 782114665213, E57-18GU08-AAB, CUTE5718GU08AAB

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67
Type: Inductive Proximity Sensor
IP/NEMA Rating: IP69K, IP67