Terminal Block, 6pnts

Item #: 0669868

Cat #: CR151B6

UPC: 783166316498

Call for price
Company wide:
0 in stock
Documents & Guides
Panel or Mounting Track Terminal Blocks 51B6 30 A

Overview

Panel or Mounting Track Terminal Blocks 51B6 30 A
Also known as: 783166316498, CR151B6, GENCR151B6

Specifications

Material: Phenolic
Poles: 6
Circuits: 6
Amps: 30
Volts AC: 600
Material: Phenolic
Circuits: 6
Volts AC: 600
Poles: 6
Amps: 30