Contactor, IEC, 18A, 24VDC Coil, 3P, Frame C, 1NO

Item #: 0669826

Cat #: XTCE018C10TD

UPC: 015082770185

$ 120.94 EA
Company wide:
5 in stock
Documents & Guides
18 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

18 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame C, 24-27V DC Coil. Includes: 1 N.O. Auxiliary Contact.

The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.

Also known as: 015082770185, XTCE018C10TD, CUTXTCE018C10TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 18
Volts DC Control: 24
Poles: 3
Amps: 18
Mounting: Panel, DIN Rail
Type: Contactor, IEC, 1NO, Non-Reversing