Breaker, Plug-On, BR Type, 3P, 80A, 22kAIC, 240VAC, 3" Width

Item #: 0669804

Cat #: BRH380

UPC: 786676002745

$ 1454.62 EA
Company wide:
0 in stock
Breaker, Plug-On, BR Type, 3-Pole, 80 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

Overview

Breaker, Plug-On, BR Type, 3-Pole, 80 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width
Also known as: 786676002745, BRH380, CUTBRH380

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Family / Style: BR
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Family / Style: BR