30MM SELECTOR SWITCH 800T PB

Item #: 0669777

Cat #: 800T-H3104B

UPC: 662073886341

Call for price
Company wide:
0 in stock
Documents & Guides
30MM SELECTOR SWITCH 800T PB

Overview

30MM SELECTOR SWITCH 800T PB
Also known as: 662073886341, 800T-H3104B, ALB800TH3104B

Specifications

Family / Style: 800T
Type: Selector Switch
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switch