20KVA 460D-460Y SCR DRIVE

Item #: 0669750

Cat #: DT651H20S

UPC: 783472400317

Company wide:
0 in stock
Drive Isolation Transformer, 20 kVA, Drive Horse Power 15, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 20 kVA, Drive Horse Power 15, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472400317, DT651H20S, SOLDT651H20S

Specifications

Phase: 3
Volt Amps: 20kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266/460Y
Primary Voltage: 460 Delta
Phase: 3
Type: Drive Isolation Transformers
Primary Voltage: 460 Delta
Volt Amps: 20kVA
Secondary Voltage: 266/460Y