Horn, 116 dB, Gray Epoxy Aluminum

Item #: 0669697

Cat #: 13304002

UPC:

Company wide:
0 in stock
Documents & Guides
Horn, 116 Decibel, Gray Epoxy Aluminum

Overview

Horn, 116 Decibel, Gray Epoxy Aluminum
Also known as: 13304002, GAI13304002

Features & Benefits

  • Aluminum horns with gray epoxy finish for corrosion and weather resistance
  • Excellent performance in voice frequencies
  • Steel mounting bracket for easy vertical or horizontal positioning
  • Separate driver allows flexibility in applications
  • 1 3/8" UNEF?thread (female) provided for driver connection
  • Available with all stainless hardware and Type 316 stainless steel bracket
  • add “SB” to model number
  • 60 Degree Nominal Dispersion Angle
  • 16.5" Diameter Horn

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum