Heat Shrink Thin, .38"(9.5mm) Dia, Yello

Item #: 0669680

Cat #: HSTT38-C4

UPC: 074983848935

$ 157.06 EA
Company wide:
0 in stock
Thin wall heat shrink, .38" (9.5mm) diameter, yellow cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .38" (9.5mm) diameter, yellow cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983848935, HSTT38-C4, PDTHSTT38C4

Specifications

Diameter: 3/8 in
Color: Yellow
Diameter: 3/8 in
Color: Yellow