Cable Tray, 6" x 12" x 10'

Item #: 0669676

Cat #: 961

UPC: 800388000988

$ 265.87 EA
Company wide:
0 in stock
Cable Tray, 6 Inch X 12 Inch X 10 Foot, Constructed of Precision Engineered High Quality Welded Steel Wire and Can Be Adapted to Fit Any Installation On-Site, Electro-Zinc Finish

Overview

Cable Tray, 6 Inch X 12 Inch X 10 Foot, Constructed of Precision Engineered High Quality Welded Steel Wire and Can Be Adapted to Fit Any Installation On-Site, Electro-Zinc Finish

Cable trays made by using wire mesh – cable baskets – are used where there is a large number of tiny cables involved. At times, large power cables set within the tray might need support blocks to take care of spacing issues between conductors and to stop the overheating of the wires.

Also known as: 800388000988, 961, CBFCF150300EZ

Specifications

Width: 12 in
Material: Steel
Length: 10 ft
Width: 12 in
Length: 10 ft
Material: Steel