Heat Shrink Thin, .38"(9.5mm) Dia, Red

Item #: 0669671

Cat #: HSTT38-C2

UPC: 074983747122

$ 157.06 EA
Company wide:
0 in stock
Thin wall heat shrink, .38" (9.5mm) diameter, red cross-linked polyolefin, 100 ft. (30.5m) per reel.

Overview

Thin wall heat shrink, .38" (9.5mm) diameter, red cross-linked polyolefin, 100 ft. (30.5m) per reel.
Also known as: 074983747122, HSTT38-C2, PDTHSTT38C2

Specifications

Color: Red
Diameter: 3/8 in
Color: Red
Diameter: 3/8 in