Swimming Pool Junction Box, 2 Gang, (5) 1/2 - 1" Hubs, 5" Deep, Plastic, Black

Item #: 0669649

Cat #: PJB4175

UPC: 078275094048

$ 76.78 EA
Company wide:
27 in stock
Documents & Guides
Swimming Pool Junction Box, Depth: 5 Inch, Multi-Fixture, (4) Light Connections, Accommodates Flexible Cord 16/3 to 10/3 AWG, Accepts Non-Metallic Conduit 1/2 Inch to 1 Inch, Black, Plastic

Overview

Swimming Pool Junction Box, Depth: 5 Inch, Multi-Fixture, (4) Light Connections, Accommodates Flexible Cord 16/3 to 10/3 AWG, Accepts Non-Metallic Conduit 1/2 Inch to 1 Inch, Black, Plastic

The WP5000 extra-duty plastic Series While-In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

Also known as: 078275094048, PJB4175, IMTPJB4175

Specifications

Gangs: 2
Mounting: Vertical
Color: Black
Standards: California Proposition 65
Gangs: 2
Color: Black
Mounting: Vertical
Standards: California Proposition 65