nVent CADDY Speed Link LD with Hook, S304, 1.5 mm Wire, 16.4' Length

Item #: 0669640

Cat #: SLD15L5S

UPC: 782856575221

$ 30.11 EA
Company wide:
0 in stock
Documents & Guides
Speed Link Jr,1.5mmx 5m Stainless Steel Wire

Overview

Speed Link Jr,1.5mmx 5m Stainless Steel Wire

Range of stainless steel wire solutions including precut lengths of 1.5mm wire with hook end-fitting and a locking device to quickly support a variety of light-duty services.

Also known as: 782856575221, SLD15L5S, CDYSLD15L5S

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop

Specifications

Width: 0.500 in
Height: 0.750 in
Material: Stainless Steel 304
Width: 0.500 in
Material: Stainless Steel 304
Height: 0.750 in