Heat Shrink Thin, .38"(9.5mm) Dia, Clear

Item #: 0669615

Cat #: HSTT38-48-TLC

UPC: 074983760152

Call for price
Company wide:
0 in stock
PDT HSTT38-48-TLC .38 CLEAR

Overview

PDT HSTT38-48-TLC .38 CLEAR
Also known as: 074983760152, HSTT38-48-TLC, PDTHSTT3848TLC

Specifications

Color: Clear
Material: Polyolefin
Diameter: 3/8 in
Length: 4 in
Color: Clear
Diameter: 3/8 in
Material: Polyolefin
Length: 4 in