28V Cordless Circular Saw

Item #: 0669608
Cat #: 0740-22
UPC:
Call for price
Company wide:
0 in stock
Metal Cutting Circular Saw, 28V, Cordless, RPM: 3200, Blade Diameter: 6-7/8", Voltage: 28V, Weight: 9.4 lbs, Includes: Circular Saw Blade, Rip Fence, Wrench, (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819) & Saw

Overview

Metal Cutting Circular Saw, 28V, Cordless, RPM: 3200, Blade Diameter: 6-7/8", Voltage: 28V, Weight: 9.4 lbs, Includes: Circular Saw Blade, Rip Fence, Wrench, (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819) & Saw
Milwaukee's 28 Volt 6-7/8 in. metal cutting saw, 0740-20, cuts all types of metals such as uni-strut, galvanized pipe, metal studs and black pipe, as well as Hardi-Plank and Durock materials. The saw has a 2-7/16 in. maximum depth of cut. The blade spins at 3,200 RPM and has an electric brake for quick, repetitive cutting. An LED light and clear guard provides an excellent line of sight for cutting and the rugged construction provides long, trouble-free operation.
Also known as: 0740-22, MIL074022, Cold Saw

Specifications

Type: Kit, Lithium Battery, Circular Saw, Charger
Volts DC: 28
Type: Kit, Lithium Battery, Circular Saw, Charger
Volts DC: 28

Customer Reviews

No reviews for this product
(0)