Heat Shrink Thin, .38"(9.5mm) Dia, Black

Item #: 0669603

Cat #: HSTT38-48-TL

UPC: 074983757626

Call for price
Company wide:
0 in stock
Thin wall heat shrink, .38" (9.5mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.

Overview

Thin wall heat shrink, .38" (9.5mm) diameter, black cross-linked polyolefin, 250 pc. package quantity.
Also known as: 074983757626, HSTT38-48-TL, PDTHSTT3848TL

Specifications

Type: Heat Shrink
Color: Black
Diameter: 3/8 in
Length: 4 in
Type: Heat Shrink
Diameter: 3/8 in
Color: Black
Length: 4 in